Square D (Schneider Electric) QO816L100DTF QO™ 100A 120/240V 1 Phase 8 Space Fixed Main Lug Load Center With Flush Mount Cover and Equipment Ground Bar | Graybar Store
Square D (Schneider Electric) - QO™ 100A 120/240V 1 Phase 8 Space Fixed Main Lug Load Center With Flush Mount Cover and Equipment Ground Bar - QO816L100DTF
+ / - Hover over image to Zoom
Other Views

    QO™ 100A 120/240V 1 Phase 8 Space Fixed Main Lug Load Center With Flush Mount Cover and Equipment Ground Bar

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO816L100DTF
    SKU: 88243022
    $155.96
    Checking Pricing
         
    Phase:1-Phase
    Voltage (Volts):120/240V
    Amps:100A
    Maximum Single Pole Circuits:16
    Maximum Tandem Circuits:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO816L100DTF
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Amps 100A
    • Maximum Single Pole Circuits 16
    • Maximum Tandem Circuits 8
    • Phase 1-Phase
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ 100A 120/240V 1 phase 8 space fixed main lug load center with flush mount cover and factory installed equipment ground bar. Accepts (16) 1 pole circuits/(8) tandem circuit breakers.
    Fixed main lug load center with cover and factory-installed equipment ground bar.