Square D (Schneider Electric) QO612L100TS QO™ 100A 120/240V 1 Phase 6 Space Main Lug Load Center With Surface Mount Cover and Equipment Ground Bar | Graybar Store
Square D (Schneider Electric) - QO™ 100A 120/240V 1 Phase 6 Space Main Lug Load Center With Surface Mount Cover and Equipment Ground Bar - QO612L100TS
+ / - Hover over image to Zoom
Other Views

    QO™ 100A 120/240V 1 Phase 6 Space Main Lug Load Center With Surface Mount Cover and Equipment Ground Bar

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO612L100TS
    SKU: 88243009
    $84.35
    Checking Pricing
         
    Phase:1-Phase
    Voltage (Volts):120/240V
    Amps:100A
    Maximum Single Pole Circuits:12
    Maximum Tandem Circuits:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO612L100TS
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Amps 100A
    • Maximum Single Pole Circuits 12
    • Maximum Tandem Circuits 6
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ 100A 120/240V 1 phase 6 space main lug load center with surface mount cover and factory installed equipment ground bar. Accepts (12) 1 pole circuits/(6) tandem circuit breakers.
    Main lug load center with cover and factory-installed equipment ground bar.