Square D (Schneider Electric) - QO™ 100A 120/240V 1-Phase 24-Space Raintight NEMA 3R Main Breaker Load Center, 24 Single Pole - QO124M100PRB
+ / - Hover over image to Zoom
Other Views

QO™ 100A 120/240V 1-Phase 24-Space Raintight NEMA 3R Main Breaker Load Center, 24 Single Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO124M100PRB
SKU: 25651689
$263.92
Checking Pricing
     
Phase:1-Phase
Voltage (Volts):120/240V
Amps:100
Maximum Single Pole Circuits:24
Maximum Tandem Circuits:0
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO124M100PRB
  • Voltage (Volts) 120/240V
  • Amps 100
  • Maximum Single Pole Circuits 24
  • Maximum Tandem Circuits 0
  • Phase 1-Phase
Product Overview:
QO™ 100A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 24. Accepts plug-on neutral breakers.
The Square D QO convertible main breaker load center is UL listed for residential, commercial and industrial power distribution.