Square D (Schneider Electric) - QO™ 100A 120/240V 1-Phase 24-Space Plug-On Neutral Load Center With Factory-Installed Main Circuit Breaker, 24 Single Pole - QO124M100P
+ / - Hover over image to Zoom
Other Views

QO™ 100A 120/240V 1-Phase 24-Space Plug-On Neutral Load Center With Factory-Installed Main Circuit Breaker, 24 Single Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO124M100P
SKU: 25477482
$95.24
Checking Pricing
     
Additional Features:Convertible Mains (Breaker)
Amps:100
NEMA Rating:NEMA 1
Phase:1-Phase
Voltage (Volts):120/240V
Maximum Single Pole Circuits:24
Maximum Tandem Circuits:0
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO124M100P
  • Voltage (Volts) 120/240V
  • Additional Features Convertible Mains (Breaker)
  • Amps 100
  • Maximum Single Pole Circuits 24
  • Maximum Tandem Circuits 0
  • NEMA Rating NEMA 1
  • Phase 1-Phase
Product Overview:
QO™ 100A 120/240V 1-phase 24-space plug-on neutral load center with factory-installed main circuit breaker. Max. single-pole circuits 24.