Square D (Schneider Electric) - QO™ 100A 120/240V 1-Phase 16-Space Load Center With Factory-Installed Main Circuit Breaker, 16 Single Pole - QO116M100C
+ / - Hover over image to Zoom
Other Views

QO™ 100A 120/240V 1-Phase 16-Space Load Center With Factory-Installed Main Circuit Breaker, 16 Single Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO116M100C
SKU: 97107387
$396.29
Checking Pricing
     
Additional Features:Convertible Mains - Breaker
Amps:100A
Phase:1-Phase
Voltage (Volts):120/240 Vac
NEMA Rating:NEMA 1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO116M100C
  • Voltage (Volts) 120/240 Vac
  • Additional Features Convertible Mains - Breaker
  • Amps 100A
  • NEMA Rating NEMA 1
  • Phase 1-Phase
Product Overview:
QO™ 100A 120/240V 1-phase 16-space load center with factory-installed main circuit breaker. Max. single-pole circuits 16.