Square D (Schneider Electric) QO112M100C QO™ 100A 120/240V 1-Phase 12-Space Load Center With Factory-Installed Main Circuit Breaker, 12 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 100A 120/240V 1-Phase 12-Space Load Center With Factory-Installed Main Circuit Breaker, 12 Single Pole - QO112M100C
+ / - Hover over image to Zoom
Other Views

    QO™ 100A 120/240V 1-Phase 12-Space Load Center With Factory-Installed Main Circuit Breaker, 12 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO112M100C
    SKU: 97107386
    $368.86
    Checking Pricing
         
    Additional Features:Convertible Mains - Breaker
    Amps:100A
    Phase:1-Phase
    Voltage (Volts):120/240 Vac
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO112M100C
    • Voltage (Volts) 120/240 Vac
    • Type Main Breaker
    • Additional Features Convertible Mains - Breaker
    • Amps 100A
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    Product Overview:
    QO™ 100A 120/240V 1-phase 12-space load center with factory-installed main circuit breaker. Max. single-pole circuits 12.