Square D (Schneider Electric) - QO™ 1-Phase 3-Wire 32-Space Main Breaker Load Center, 32 Circuit - QOVP2
+ / - Hover over image to Zoom
Other Views

QO™ 1-Phase 3-Wire 32-Space Main Breaker Load Center, 32 Circuit

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QOVP2
SKU: 99449733
Checking Pricing
     
Amps:125A
Additional Features:VALUE PACK
NEMA Rating:NEMA 1
Interrupting Rating:120/240 V AC
Phase:1-PHASE
Voltage (Volts):120/240 V AC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QOVP2
  • Voltage (Volts) 120/240 V AC
  • Additional Features VALUE PACK
  • Amps 125A
  • Interrupting Rating 120/240 V AC
  • NEMA Rating NEMA 1
  • Phase 1-PHASE
Product Overview:
QO Load Center With (1) QO132M100C and (5) QO120, 4 to 2/0 AWG (AL/CU), 1-Phase, 120/240V AC, 125A, Interrupting Rating 22kA, 3-Wire, Convertible Mains (Breaker), Load Center, NEMA 1, UL Listed, Value Pack