Square D (Schneider Electric) QMB362TW QMB 60A 600V 3P Twin Fusible Switch With Neutral For Panelboards and Switchboards | Graybar Store
Square D (Schneider Electric) - QMB 60A 600V 3P Twin Fusible Switch With Neutral For Panelboards and Switchboards - QMB362TW
+ / - Hover over image to Zoom
Other Views

    QMB 60A 600V 3P Twin Fusible Switch With Neutral For Panelboards and Switchboards

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QMB362TW
    SKU: 88242571
    $1,238.59
    Checking Pricing
         
    Amps:60A
    Voltage (Volts):600
    Poles:(2) 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QMB362TW
    • Voltage (Volts) 600
    • Amps 60A
    • Poles (2) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QMB 60A 600V 3-pole twin fusible switch with neutral for panelboards and switchboards. Mounting height 6 in.