Square D (Schneider Electric) QMB365W QMB 400A 600V 3P Fusible Switch With Neutral For Panelboards and Switchboards | Graybar Store
Square D (Schneider Electric) - QMB 400A 600V 3P Fusible Switch With Neutral For Panelboards and Switchboards - QMB365W
+ / - Hover over image to Zoom
Other Views

    QMB 400A 600V 3P Fusible Switch With Neutral For Panelboards and Switchboards

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QMB365W
    SKU: 88242579
    $5,434.44
    Checking Pricing
         
    Amps:400A
    Voltage (Volts):600
    Poles:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QMB365W
    • Voltage (Volts) 600
    • Amps 400A
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QMB 400A 600V 3-pole fusible switch with neutral for panelboards and switchboards. Mounting height 15 in.