Square D (Schneider Electric) QMB364W QMB 200A 600V 3P Fusible Switch With Neutral For Panelboards and Switchboards | Graybar Store
Square D (Schneider Electric) - QMB 200A 600V 3P Fusible Switch With Neutral For Panelboards and Switchboards - QMB364W
+ / - Hover over image to Zoom
Other Views

    QMB 200A 600V 3P Fusible Switch With Neutral For Panelboards and Switchboards

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QMB364W
    SKU: 88242577
    $2,301.53
    Checking Pricing
         
    Amps:200A
    Voltage (Volts):600
    Poles:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QMB364W
    • Voltage (Volts) 600
    • Amps 200A
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QMB 200A 600V 3-pole fusible switch with neutral for panelboards and switchboards. Mounting height 9 in.