Burndy BGBL250 Qiklug™ Mechanical Lug | Graybar Store
Burndy - Qiklug™ Mechanical Lug - BGBL250
+ / - Hover over image to Zoom
Other Views

    Qiklug™ Mechanical Lug

    Manufacturer: Burndy
    Manufacturer #: BGBL250
    SKU: 96092047
    $12.43
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):1/4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BGBL250
    • Insulation Material Non-Insulated
    • Stud Size (Inches) 1/4
    • Wire Size 6 AWG to 250 kcmil
    • Material Aluminum
    • For Use With Copper, Aluminum
    • Country of Origin US - USA
    Product Overview:
    Aluminum Qiklug™ mechanical lug for 6 AWG to 250 kcmil wire.