Burndy BGBL4 Qiklug™ Mechanical Lug | Graybar Store
Burndy - Qiklug™ Mechanical Lug - BGBL4
+ / - Hover over image to Zoom
Other Views

    Qiklug™ Mechanical Lug

    Manufacturer: Burndy
    Manufacturer #: BGBL4
    SKU: 96092045
    $3.77
    Checking Pricing
         
    Wire Size:14 to 4 AWG
    Stud Size (Inches):No. 10
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BGBL4
    • Insulation Material Non-Insulated
    • Stud Size (Inches) No. 10
    • Wire Size 14 to 4 AWG
    • Material Aluminum
    • For Use With Copper, Aluminum
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum Qiklug™ mechanical lug for 14 to 4 AWG wire.