Square D (Schneider Electric) Q4L3400 Q4-Frame 25kA 400A 240V 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Q4-Frame 25kA 400A 240V 3-Pole Thermal Magnetic Molded Case Circuit Breaker - Q4L3400
+ / - Hover over image to Zoom
Other Views

    Q4-Frame 25kA 400A 240V 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: Q4L3400
    SKU: 88242471
    $3,590.91
    Checking Pricing
         
    Amps:400A
    Voltage (Volts):240
    Pole:3-Pole
    Interrupting Rating:25kA
    Mounting Type:Plug-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # Q4L3400
    • Voltage (Volts) 240
    • Amps 400A
    • Interrupting Rating 25kA
    • Mounting Type Plug-On
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Q4-Frame 25kA 400A 240V 3-pole thermal magnetic molded case circuit breaker.