Allied Bolt 4042 Q Span Clamp, Strand Size 1/4 to 7/16 in. | Graybar Store
Allied Bolt - Q Span Clamp, Strand Size 1/4 to 7/16 in. - 4042
+ / - Hover over image to Zoom
Other Views

    Q Span Clamp, Strand Size 1/4 to 7/16 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 4042
    SKU: 22080432
    $0.59
    Checking Pricing
         
    Size:1/4 to 7/16 in
    Packaging:25 per Pack
    Use With:Drop Cable Installations
    Diameter (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 4042
    • Size 1/4 to 7/16 in
    • Diameter (Inches) 1/4 in.
    • Materials Steel
    • Packaging 25 per Pack
    • Use With Drop Cable Installations
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Q Span Clamp, Packaging: 25 Per Pack, Steel, Diameter (Inches): 1/4 in