Square D (Schneider Electric) Q23225NS Q_L-Frame 225A NEMA 1 Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - Q_L-Frame 225A NEMA 1 Circuit Breaker Enclosure - Q23225NS
+ / - Hover over image to Zoom
Other Views

    Q_L-Frame 225A NEMA 1 Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: Q23225NS
    SKU: 88242409
    $209.62
    Checking Pricing
         
    Amps:225A
    NEMA Rating:NEMA 1 (Surface)
    Use With:QBL, QDL, QGL and QJL 2- or 3-Pole Breakers
    Breaker Type:QBL-, QDL-, QGL- and QJL-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # Q23225NS
    • Amps 225A
    • Breaker Type QBL-, QDL-, QGL- and QJL-Frame
    • NEMA Rating NEMA 1 (Surface)
    • Use With QBL, QDL, QGL and QJL 2- or 3-Pole Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Q_L-Frame 225A NEMA 1 surface-mount circuit breaker enclosure. Use with QBL, QDL, QGL and QJL 2- or 3-pole breakers.