Square D (Schneider Electric) Q22200NRB Q_L-Frame 200A NEMA 3R Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - Q_L-Frame 200A NEMA 3R Circuit Breaker Enclosure - Q22200NRB
+ / - Hover over image to Zoom
Other Views

    Q_L-Frame 200A NEMA 3R Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: Q22200NRB
    SKU: 88242387
    $390.78
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    Use With:QBL, QDL, QGL and QJL 2-Pole Breakers
    Breaker Type:QBL-, QDL-, QGL- and QJL-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # Q22200NRB
    • Amps 200A
    • Breaker Type QBL-, QDL-, QGL- and QJL-Frame
    • NEMA Rating NEMA 3R
    • Use With QBL, QDL, QGL and QJL 2-Pole Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Q_L-Frame 200A NEMA 3R circuit breaker enclosure. Use with QBL, QDL, QGL and QJL 2-pole breakers.