Square D (Schneider Electric) Q-Frame Thermal Magnetic Tenant Circuit Breaker, 3-Pole 120/240VAC, 25kA | Graybar Store
Square D (Schneider Electric) - Q-Frame Thermal Magnetic Tenant Circuit Breaker, 3-Pole 120/240VAC, 25kA
+ / - Hover over image to Zoom
Other Views

    Q-Frame Thermal Magnetic Tenant Circuit Breaker, 3-Pole 120/240VAC, 25kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric Q-Frame thermal magnetic molded case tenant circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Price
    QDP32200TM
    22083972
    Unit Mount
    3-Pole
    200A
    240 V AC
    $
    1715
    .44
    /
    EA
    22083972
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    200A
    Voltage (Volts)
    240 V AC
    $
    1715
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QDP32100TM
    22091340
    Unit Mount
    3-Pole
    100A
    240 V AC
    $
    1715
    .44
    /
    EA
    22091340
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    100A
    Voltage (Volts)
    240 V AC
    $
    1715
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22083972 SKU, 22083972 ANALYTICS...
    Amps
    200A
    Voltage (Volts)
    240 V AC
    Price
    $
    1715
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22091340 SKU, 22091340 ANALYTICS...
    Amps
    100A
    Voltage (Volts)
    240 V AC
    Price
    $
    1715
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available