Square D (Schneider Electric) Q-Frame Thermal Magnetic Circuit Breaker, Plug-On/Bolt-On, 2-Pole 240VAC, 10kA, B Interrupting | Graybar Store
Square D (Schneider Electric) - Q-Frame Thermal Magnetic Circuit Breaker, Plug-On/Bolt-On, 2-Pole 240VAC, 10kA, B Interrupting
+ / - Hover over image to Zoom
Other Views

    Q-Frame Thermal Magnetic Circuit Breaker, Plug-On/Bolt-On, 2-Pole 240VAC, 10kA, B Interrupting

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric I-Line PowerPact® molded case circuit breaker plug-on mount.

    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 240V AC.
    • Interrupt Current Rating of 10 kA at 240V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Voltage (Volts)
    Pole
    Price
    QBA222252
    22076350
    225A
    10kA
    Plug-On Phase AC
    240
    $
    564
    .05
    /
    EA
    22076350
    Amps
    225A
    Interrupting Rating
    10kA
    Mounting Type
    Plug-On Phase AC
    Voltage (Volts)
    240
    Pole
    $
    564
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QBA221502
    22076341
    150A
    10kA
    Plug-On Phase AC
    240
    $
    564
    .05
    /
    EA
    22076341
    Amps
    150A
    Interrupting Rating
    10kA
    Mounting Type
    Plug-On Phase AC
    Voltage (Volts)
    240
    Pole
    $
    564
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QBA222002
    22076347
    200A
    I-Line
    240 V AC
    2-Pole
    $
    564
    .05
    /
    EA
    22076347
    Amps
    200A
    Interrupting Rating
    Mounting Type
    I-Line
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    $
    564
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QBA221001
    22076334
    100A
    I-Line
    240 V AC
    1-Pole
    $
    564
    .05
    /
    EA
    22076334
    Amps
    100A
    Interrupting Rating
    Mounting Type
    I-Line
    Voltage (Volts)
    240 V AC
    Pole
    1-Pole
    $
    564
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076350 SKU, 22076350 ANALYTICS...
    Mounting Type
    Plug-On Phase AC
    Voltage (Volts)
    240
    Pole
    Price
    $
    564
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076341 SKU, 22076341 ANALYTICS...
    Mounting Type
    Plug-On Phase AC
    Voltage (Volts)
    240
    Pole
    Price
    $
    564
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076347 SKU, 22076347 ANALYTICS...
    Mounting Type
    I-Line
    Voltage (Volts)
    240 V AC
    Pole
    2-Pole
    Price
    $
    564
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076334 SKU, 22076334 ANALYTICS...
    Mounting Type
    I-Line
    Voltage (Volts)
    240 V AC
    Pole
    1-Pole
    Price
    $
    564
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available