Square D (Schneider Electric) QBA32175 Q-Frame, Thermal-Magnetic | Graybar Store
Square D (Schneider Electric) - Q-Frame, Thermal-Magnetic - QBA32175
+ / - Hover over image to Zoom
Other Views

    Q-Frame, Thermal-Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBA32175
    SKU: 22076356
    $1,798.37
    Checking Pricing
         
    Amps:175A
    Mounting Type:I-Line
    Voltage (Volts):240 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBA32175
    • Voltage (Volts) 240 V AC
    • Amps 175A
    • Mounting Type I-Line
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact®, Q-Frame, Thermal-Magnetic, 175A, 240 V AC, 3-Pole, 10kA, I-Line