Square D (Schneider Electric) QBA32125 Q-Frame Thermal Magnetic 125A 240V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Q-Frame Thermal Magnetic 125A 240V 3-Pole Circuit Breaker - QBA32125
+ / - Hover over image to Zoom
Other Views

    Q-Frame Thermal Magnetic 125A 240V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBA32125
    SKU: 22076354
    $1,798.37
    Checking Pricing
         
    Amps:125A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Voltage (Volts):240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBA32125
    • Voltage (Volts) 240
    • Amps 125A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Q-Frame thermal magnetic 125A 240V 3-pole circuit breaker. Interrupting rating 10kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 240V AC.
    • Interrupt Current Rating of 10 kA at 240V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified