Square D (Schneider Electric) QDA32150 Q-Frame 25kA AIR Thermal Magnetic 150A 240V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Q-Frame 25kA AIR Thermal Magnetic 150A 240V 3-Pole Circuit Breaker - QDA32150
+ / - Hover over image to Zoom
Other Views

    Q-Frame 25kA AIR Thermal Magnetic 150A 240V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDA32150
    SKU: 22076383
    $1,945.03
    Checking Pricing
         
    Amps:150A
    Interrupting Rating:25kA
    Mounting Type:Plug-On
    Voltage (Volts):240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDA32150
    • Voltage (Volts) 240
    • Amps 150A
    • Interrupting Rating 25kA
    • Mounting Type Plug-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Q-Frame 25kA AIR thermal magnetic 150A 240V 3-pole circuit breaker. Interrupting rating 25kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 240V AC.
    • Interrupt Current Rating of 25 kA at 240V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified