Square D (Schneider Electric) QDP22150TM Q-Frame 25kA 150A 120/240V 2-Pole Thermal Magnetic Molded Case Tenant Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Q-Frame 25kA 150A 120/240V 2-Pole Thermal Magnetic Molded Case Tenant Circuit Breaker - QDP22150TM
+ / - Hover over image to Zoom
Other Views

    Q-Frame 25kA 150A 120/240V 2-Pole Thermal Magnetic Molded Case Tenant Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDP22150TM
    SKU: 22065984
    $1,099.07
    Checking Pricing
         
    Amps:150A
    Voltage (Volts):120/240
    Pole:2-Pole
    Interrupting Rating:25kA
    Mounting Type:Bolt-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDP22150TM
    • Voltage (Volts) 120/240
    • Amps 150A
    • Interrupting Rating 25kA
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Q-Frame 25kA 150A 120/240V 2-pole thermal magnetic molded case tenant circuit breaker.