Square D (Schneider Electric) QBL32110 Q Fram Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Q Fram Molded Case Circuit Breaker - QBL32110
+ / - Hover over image to Zoom
Other Views

    Q Fram Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBL32110
    SKU: 22052522
    $1,200.04
    Checking Pricing
         
    Amps:110A
    Voltage (Volts):240 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBL32110
    • Voltage (Volts) 240 V AC
    • Amps 110A
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Q Fram Molded Case Circuit Breaker, 110A, 240V AC, 3 Pole, 10kA