Leviton 5256-VY Python® High Visibility Yellow Nylon Straight Blade Plug, Industrial Grade | Graybar Store
Leviton - Python® High Visibility Yellow Nylon Straight Blade Plug, Industrial Grade - 5256-VY
+ / - Hover over image to Zoom
Other Views

    Python® High Visibility Yellow Nylon Straight Blade Plug, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 5256-VY
    SKU: 96066181
    $8.54
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5256-VY
    • Color Yellow
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    • No. of Wires 3
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Python® high visibility yellow nylon 15A 125V 2P3W NEMA 5 15P industrial grade straight blade plug for 0.245 to 0.700 in. dia. cord.
    Leviton's Industrial Grade Straight Blade Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Straight Blade Devices of unmatched flexibility and dependability.