Leviton 5259-VY Python® High Visibility Yellow Nylon Straight Blade Connector, Industrial Grade | Graybar Store
Leviton - Python® High Visibility Yellow Nylon Straight Blade Connector, Industrial Grade - 5259-VY
+ / - Hover over image to Zoom
Other Views

    Python® High Visibility Yellow Nylon Straight Blade Connector, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 5259-VY
    SKU: 96066182
    $16.97
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5259-VY
    • Color Yellow
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Python® high visibility yellow nylon 15A 125V 2P3W NEMA 5 15R industrial grade straight blade connector for 0.245 to 0.700 in. dia. cord.
    When it comes to the demanding nature of today's commercial and industrial electrical environments, ruggedness and ease of installation are the features you look for first in any line of plugs and connectors. Leviton's Python straight-blade plugs and connectors hold up under the most exacting requirements, the toughest conditions, the roughest handling. Python's exceptional design features meet your needs for a quick, easy-to-wire plug and connector system, a must in today's fast-paced world where lost minutes on a job can translate into lost profits.