Thomas and Betts PLM100T-8000 Pyramid Industries Plenum Duct, 1 Inch | Graybar Store
Thomas and Betts - Pyramid Industries Plenum Duct, 1 Inch - PLM100T-8000
+ / - Hover over image to Zoom
Other Views

    Pyramid Industries Plenum Duct, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: PLM100T-8000
    SKU: 22054469
    $41,372.00
    Checking Pricing
         
    Pull Line:900
    Color:White
    Length:8000 ft.
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PLM100T-8000
    • Color White
    • Length 8000 ft.
    • Pull Line 900
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    Plenum Duct, 1 inch, 900 pound Pull Tape, 8000 Foot. White.