Bussmann (Eaton) PVM-15 PVM Series 15A 600VDC Fast-Acting Photovoltaic Fuse, 10x38mm | Graybar Store
Bussmann (Eaton) - PVM Series 15A 600VDC Fast-Acting Photovoltaic Fuse, 10x38mm - PVM-15
+ / - Hover over image to Zoom
Other Views

    PVM Series 15A 600VDC Fast-Acting Photovoltaic Fuse, 10x38mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PVM-15
    SKU: 25414666
    $21.71
    Checking Pricing
         
    Amps:15A
    Voltage Rating:600V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PVM-15
    • Amps 15A
    • Voltage Rating 600V DC
    Product Overview:
    PVM Series 15A 600VDC fast-acting photovoltaic fuse. Dimensions 13/32 x 1-1/2 in. (10 x 38mm)
    A range of fast-acting UL 2579 600VDC 13/32 x 1-1/2 (10x38mm) fuses specifically designed to protect solar power systems in extreme ambient temperature, high cycling and low level fault current conditions (reverse current, multi-array fault).