Endot Industries IPR 100 25 17 02-5000 PVDF Resin Plenum Innerduct, 1 Inch | Graybar Store
Endot Industries - PVDF Resin Plenum Innerduct, 1 Inch - IPR 100 25 17 02-5000
+ / - Hover over image to Zoom
Other Views

    PVDF Resin Plenum Innerduct, 1 Inch

    Manufacturer: Endot Industries
    Manufacturer #: IPR 100 25 17 02-5000
    SKU: 22127257
    $10,700.00
    Checking Pricing
         
    Color:Orange
    Length:5000 ft.
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IPR 100 25 17 02-5000
    • Color Orange
    • Length 5000 ft.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 in. PVDF Resin Plenum innerduct with 900 lb. pull line, orange, the length is 5000 ft.