Graybar Vendor LB-3 PVC Type LB Conduit Body, 3 Inch | Graybar Store
Graybar Vendor - PVC Type LB Conduit Body, 3 Inch - LB-3
+ / - Hover over image to Zoom
Other Views

    PVC Type LB Conduit Body, 3 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: LB-3
    SKU: 93172109
    $47.86
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LB-3
    • Body Type LB
    • Materials PVC
    • Series PVC
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    3 in. PVC Type LB corrugated