Crouse Hinds (Eaton) TP1690 PVC Switch Box With Integral Clamps | Graybar Store
Crouse Hinds (Eaton) - PVC Switch Box With Integral Clamps - TP1690
+ / - Hover over image to Zoom
Other Views

    PVC Switch Box With Integral Clamps

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP1690
    SKU: 95027818
    $7.93
    Checking Pricing
         
    Box Depth (Inches):2-3/4 in.
    Knockouts:None
    Bracket:Swing Clips and Integral Clamps
    No. of Gangs:1-Gang
    Capacity (Cubic Inch):16.0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP1690
    • Box Depth (Inches) 2-3/4 in.
    • Bracket Swing Clips and Integral Clamps
    • Capacity (Cubic Inch) 16.0 cu. in.
    • Knockouts None
    Product Overview:
    Old work 2-3/4 in. deep PVC switch box with swing clips and integral clamps.
    • Old work style
    • For use with wood or metal studs
    • Quick entry provides a self-feeding feature for ease of pulling cable
    • UL Listed File No. E102328
    • Classified for use in fire rated (2 hr) wall or ceiling. Fire Rating No. R9933