Crouse Hinds (Eaton) TP2030 PVC Switch Box with Integral Clamps, 1/2 in. Offset Face Bracket | Graybar Store
Crouse Hinds (Eaton) - PVC Switch Box with Integral Clamps, 1/2 in. Offset Face Bracket - TP2030
+ / - Hover over image to Zoom
Other Views

    PVC Switch Box with Integral Clamps, 1/2 in. Offset Face Bracket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP2030
    SKU: 97230808
    $2.86
    Checking Pricing
         
    Box Depth (Inches):3-3/16 in.
    Knockouts:None
    Bracket:Face Bracket - 1/2 in. Offset
    No. of Gangs:1-Gang
    Capacity (Cubic Inch):20.3 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP2030
    • Box Depth (Inches) 3-3/16 in.
    • Bracket Face Bracket - 1/2 in. Offset
    • Capacity (Cubic Inch) 20.3 cu. in.
    Product Overview:
    Old work 3-3/16 in. deep PVC switch box with integral clamps and 1/2 in. offset face bracket.
    • Old work style
    • For use with wood or metal studs
    • Quick entry provides a self-feeding feature for ease of pulling cable
    • UL Listed File No. E102328
    • Classified for use in fire rated (2 hr) wall or ceiling. Fire Rating No. R9933