Crouse Hinds (Eaton) TP2300 Switch Box, PVC, 3-3/4 x 2-1/4 Rectangular, Angled Nails, 3-7/16 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Switch Box, PVC, 3-3/4 x 2-1/4 Rectangular, Angled Nails, 3-7/16 in. Deep - TP2300
+ / - Hover over image to Zoom
Other Views

    Switch Box, PVC, 3-3/4 x 2-1/4 Rectangular, Angled Nails, 3-7/16 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP2300
    SKU: 95027816
    $1.81
    Checking Pricing
         
    Box Depth (Inches):3-7/16 in.
    Capacity (Cubic Inch):22.5 cu. in.
    Knockouts:None
    Bracket:Angled Nails
    No. of Gangs:1-Gang
    Box Style:3-3/4 x 2-1/4 Rectangular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP2300
    • Box Depth (Inches) 3-7/16 in.
    • Box Style 3-3/4 x 2-1/4 Rectangular
    • Bracket Angled Nails
    • Capacity (Cubic Inch) 22.5 cu. in.
    Product Overview:
    PVC 3-7/16 in. deep switch box with angled nails bracket and 22.5 cubic in. capacity.
    • For use with wood or metal studs
    • Quick entry provides a self-feeding feature for ease of pulling cable
    • UL Listed File No. E102328
    • Classified for use in fire rated (2 hr) wall or ceiling. Fire Rating No. R9933