Crouse Hinds (Eaton) TP3490 PVC Switch Box | Graybar Store
Crouse Hinds (Eaton) - PVC Switch Box - TP3490
+ / - Hover over image to Zoom
Other Views

    PVC Switch Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP3490
    SKU: 95027819
    $6.73
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3-3/16 in.
    Capacity (Cubic Inch):34.0 cu. in.
    Knockouts:None
    Bracket:Swing Clips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP3490
    • Box Depth (Inches) 3-3/16 in.
    • Bracket Swing Clips
    • Capacity (Cubic Inch) 34.0 cu. in.
    • Knockouts None
    Product Overview:
    2-Gang 3-3/16 in. deep PVC switch box with 34.0 cubic in. capacity.
    • Deep switchbox
    • Box dimensions: 3-9/16 H x 4 W x 3-1/16 D inches
    • UL Listed