Crouse Hinds (Eaton) TP3600 PVC Switch Box | Graybar Store
Crouse Hinds (Eaton) - PVC Switch Box - TP3600
+ / - Hover over image to Zoom
Other Views

    PVC Switch Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP3600
    SKU: 94048199
    $4.52
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3 in.
    Capacity (Cubic Inch):36.0 cu. in.
    Knockouts:None
    Bracket:Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP3600
    • Box Depth (Inches) 3 in.
    • Bracket Nails
    • Capacity (Cubic Inch) 36.0 cu. in.
    • Knockouts None
    Product Overview:
    2-Gang 3 in. deep PVC switch box with 36.0 cubic in. capacity.
    • Deep switchbox
    • Box dimensions: 3-3/4 H x 4 W x 3 D inches
    • UL Listed