Square D (Schneider Electric) PVC Straight M8 Female Pre-Wired Connector | Graybar Store
Square D (Schneider Electric) - PVC Straight M8 Female Pre-Wired Connector
+ / - Hover over image to Zoom
Other Views

    PVC Straight M8 Female Pre-Wired Connector

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Temp. Rating
    Connections
    Length
    Diameter
    Material
    Price
    XZCP1041L2
    25284479
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    4-Pins; M8
    6.56 ft
    5.2 mm
    Metal (Collar); Polyurethane (Wire Insulation)
    $
    14
    .11
    /
    EA
    25284479
    Temp. Rating
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections
    4-Pins; M8
    Length
    6.56 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    $
    14
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCP0941L2
    22102406
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    4-Pins; M8
    6.56 ft
    5.2 mm
    Metal (Collar); Polyurethane (Wire Insulation)
    $
    14
    .11
    /
    EA
    22102406
    Temp. Rating
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections
    4-Pins; M8
    Length
    6.56 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    $
    14
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25284479 SKU, 25284479 ANALYTICS...
    Length
    6.56 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Price
    $
    14
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102406 SKU, 22102406 ANALYTICS...
    Length
    6.56 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Price
    $
    14
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available