Square D (Schneider Electric) PVC Straight M12 Female Pre-Wired Connector | Graybar Store
Square D (Schneider Electric) - PVC Straight M12 Female Pre-Wired Connector
+ / - Hover over image to Zoom
Other Views

    PVC Straight M12 Female Pre-Wired Connector

    Manufacturer: Square D (Schneider Electric)
         

    PVC pre-wired M12 straight connector for use with machine cabling.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 18 items found )
    Mfg Part #
    SKU
    Length (Meters)
    Temp. Rating
    Connections
    Length
    Diameter
    Material
    Voltage Rating
    Price
    XZCPV1141L5
    25523642
    5.0
    $
    14
    .67
    /
    EA
    25523642
    Length (Meters)
    5.0
    Temp. Rating
    Connections
    Length
    Diameter
    Material
    Voltage Rating
    $
    14
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1141L2
    25468124
    2.0
    $
    11
    .43
    /
    EA
    25468124
    Length (Meters)
    2.0
    Temp. Rating
    Connections
    Length
    Diameter
    Material
    Voltage Rating
    $
    11
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1241L5
    25523644
    -25 to 80 °C
    M12
    16.4 ft
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    300 V
    $
    14
    .67
    /
    EA
    25523644
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    M12
    Length
    16.4 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    $
    14
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1865L5
    25523647
    -25 to 80 °C
    20 UNF; Elbowed Female
    16.4 ft
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    300 V
    $
    22
    .86
    /
    EA
    25523647
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    20 UNF; Elbowed Female
    Length
    16.4 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    $
    22
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1340L2
    25563294
    -25 to 80 °C
    M12
    6.56 ft
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    30 V
    $
    15
    .24
    /
    EA
    25563294
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    M12
    Length
    6.56 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    30 V
    $
    15
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCP1164L10
    22102411
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    5-Pins; M12
    32.81 ft
    5.9 mm
    Metal (Collar); Polyurethane (Wire Insulation)
    36 V
    $
    39
    .62
    /
    EA
    22102411
    Length (Meters)
    Temp. Rating
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections
    5-Pins; M12
    Length
    32.81 ft
    Diameter
    5.9 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    36 V
    $
    39
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCP29P11L10
    25358494
    -35 to 90 (Static) °C; -5 to 90 (Flexing) °C
    8-Pins; M12
    32.81 ft
    5.2 mm
    Polyurethane (Wire Insulation); Stainless Steel (Collar)
    $
    53
    .32
    /
    EA
    25358494
    Length (Meters)
    Temp. Rating
    -35 to 90 (Static) °C; -5 to 90 (Flexing) °C
    Connections
    8-Pins; M12
    Length
    32.81 ft
    Diameter
    5.2 mm
    Material
    Polyurethane (Wire Insulation); Stainless Steel (Collar)
    Voltage Rating
    $
    53
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1965L5
    25523646
    -25 to 80 °C
    20 UNF; Elbowed Female
    16.4 ft
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    300 V
    $
    22
    .86
    /
    EA
    25523646
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    20 UNF; Elbowed Female
    Length
    16.4 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    $
    22
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCP1164L5
    25284509
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    5-Pins; M12
    16.4 ft
    5.9 mm
    Metal (Collar); Polyurethane (Wire Insulation)
    36 V
    $
    28
    .19
    /
    EA
    25284509
    Length (Meters)
    Temp. Rating
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections
    5-Pins; M12
    Length
    16.4 ft
    Diameter
    5.9 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    36 V
    $
    28
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1241L10
    25477106
    -25 to 80 °C
    M12
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    $
    20
    .57
    /
    EA
    25477106
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    M12
    Length
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    $
    20
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1965L10
    25563303
    -25 to 80 °C
    20 UNF; Elbowed Female
    32.81 ft
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    300 V
    $
    30
    .48
    /
    EA
    25563303
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    20 UNF; Elbowed Female
    Length
    32.81 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    $
    30
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1141L10
    25563289
    -25 to 80 °C
    M12
    32.81 ft
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    300 V
    $
    20
    .57
    /
    EA
    25563289
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    M12
    Length
    32.81 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    $
    20
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCP1241L5
    22102413
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    4-Pins; M12
    16.4 ft
    5.2 mm
    Metal (Collar); Polyurethane (Wire Insulation)
    $
    17
    .68
    /
    EA
    22102413
    Length (Meters)
    Temp. Rating
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections
    4-Pins; M12
    Length
    16.4 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    $
    17
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCP1241L10
    22102412
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    4-Pins; M12
    32.81 ft
    5.2 mm
    Metal (Collar); Polyurethane (Wire Insulation)
    $
    24
    .69
    /
    EA
    22102412
    Length (Meters)
    Temp. Rating
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections
    4-Pins; M12
    Length
    32.81 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    $
    24
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCP1141L5
    22102410
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    4-Pins; M12
    16.4 ft
    5.2 mm
    Metal (Collar); Polyurethane (Wire Insulation)
    $
    17
    .68
    /
    EA
    22102410
    Length (Meters)
    Temp. Rating
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections
    4-Pins; M12
    Length
    16.4 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    $
    17
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1241L2
    25523643
    -25 to 80 °C
    M12
    6.56 ft
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    300 V
    $
    11
    .43
    /
    EA
    25523643
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    M12
    Length
    6.56 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    $
    11
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCP1141L2
    22102409
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    4-Pins; M12
    6.56 ft
    5.2 mm
    Metal (Collar); Polyurethane (Wire Insulation)
    $
    14
    .11
    /
    EA
    22102409
    Length (Meters)
    Temp. Rating
    -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections
    4-Pins; M12
    Length
    6.56 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    $
    14
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XZCPV1965L2
    25523645
    -25 to 80 °C
    20 UNF; Elbowed Female
    6.56 ft
    4.6 mm
    Metal (Collar); PVC (Wire Insulation)
    300 V
    $
    17
    .53
    /
    EA
    25523645
    Length (Meters)
    Temp. Rating
    -25 to 80 °C
    Connections
    20 UNF; Elbowed Female
    Length
    6.56 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    $
    17
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523642 SKU, 25523642 ANALYTICS...
    Connections
    Length
    Diameter
    Material
    Voltage Rating
    Price
    $
    14
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25468124 SKU, 25468124 ANALYTICS...
    Connections
    Length
    Diameter
    Material
    Voltage Rating
    Price
    $
    11
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523644 SKU, 25523644 ANALYTICS...
    Connections
    M12
    Length
    16.4 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    Price
    $
    14
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523647 SKU, 25523647 ANALYTICS...
    Connections
    20 UNF; Elbowed Female
    Length
    16.4 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    Price
    $
    22
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25563294 SKU, 25563294 ANALYTICS...
    Connections
    M12
    Length
    6.56 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    30 V
    Price
    $
    15
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102411 SKU, 22102411 ANALYTICS...
    Connections
    5-Pins; M12
    Length
    32.81 ft
    Diameter
    5.9 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    36 V
    Price
    $
    39
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358494 SKU, 25358494 ANALYTICS...
    Connections
    8-Pins; M12
    Length
    32.81 ft
    Diameter
    5.2 mm
    Material
    Polyurethane (Wire Insulation); Stainless Steel (Collar)
    Voltage Rating
    Price
    $
    53
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523646 SKU, 25523646 ANALYTICS...
    Connections
    20 UNF; Elbowed Female
    Length
    16.4 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    Price
    $
    22
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25284509 SKU, 25284509 ANALYTICS...
    Connections
    5-Pins; M12
    Length
    16.4 ft
    Diameter
    5.9 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    36 V
    Price
    $
    28
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25477106 SKU, 25477106 ANALYTICS...
    Connections
    M12
    Length
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    Price
    $
    20
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25563303 SKU, 25563303 ANALYTICS...
    Connections
    20 UNF; Elbowed Female
    Length
    32.81 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    Price
    $
    30
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25563289 SKU, 25563289 ANALYTICS...
    Connections
    M12
    Length
    32.81 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    Price
    $
    20
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102413 SKU, 22102413 ANALYTICS...
    Connections
    4-Pins; M12
    Length
    16.4 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    Price
    $
    17
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102412 SKU, 22102412 ANALYTICS...
    Connections
    4-Pins; M12
    Length
    32.81 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    Price
    $
    24
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102410 SKU, 22102410 ANALYTICS...
    Connections
    4-Pins; M12
    Length
    16.4 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    Price
    $
    17
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523643 SKU, 25523643 ANALYTICS...
    Connections
    M12
    Length
    6.56 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    Price
    $
    11
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22102409 SKU, 22102409 ANALYTICS...
    Connections
    4-Pins; M12
    Length
    6.56 ft
    Diameter
    5.2 mm
    Material
    Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating
    Price
    $
    14
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523645 SKU, 25523645 ANALYTICS...
    Connections
    20 UNF; Elbowed Female
    Length
    6.56 ft
    Diameter
    4.6 mm
    Material
    Metal (Collar); PVC (Wire Insulation)
    Voltage Rating
    300 V
    Price
    $
    17
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available