Bridgeport Fittings 616-NMD Snap-In Cable Connector, PVC, for Non-Metallic Cable, 1/2 in. | Graybar Store
Bridgeport Fittings - Snap-In Cable Connector, PVC, for Non-Metallic Cable, 1/2 in. - 616-NMD
+ / - Hover over image to Zoom
Other Views

    Snap-In Cable Connector, PVC, for Non-Metallic Cable, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 616-NMD
    SKU: 25078235
    $0.33
    Checking Pricing
         
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 616-NMD
    • Connection Type Snap-In
    • KO Size (Inches) 1/2 in.
    • Materials PVC
    • Throat Type Non-Insulated
    • For Use With NM-B Cable; Non-Metallic Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Snap in cable connector for (1) 14/2 to 6/2 NM cable or (2) 14/2 to 12/3 NM cables to 1/2 inch KO. Connector is PVC.