Arlington PVC85 PVC Sill Plate, 4 to 0 AWG | Graybar Store
Arlington - PVC Sill Plate, 4 to 0 AWG - PVC85
+ / - Hover over image to Zoom
Other Views

    PVC Sill Plate, 4 to 0 AWG

    Manufacturer: Arlington
    Manufacturer #: PVC85
    SKU: 92125393
    $4.09
    Checking Pricing
         
    Height (Inches):1.15 in.
    Wire Size:(3) 4 to (3) 0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # PVC85
    • Height (Inches) 1.15 in.
    • Materials PVC
    • Wire Size (3) 4 to (3) 0 AWG
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PVC Sill Plate, PVC, Height (Inches): 1.15 in, Wire Size: (3) 4 to (3) 0 AWG