Wiremold (Legrand) 2344 PVC Raceway Extra Deep Device Box | Graybar Store
Wiremold (Legrand) - PVC Raceway Extra Deep Device Box - 2344
+ / - Hover over image to Zoom
Other Views

    PVC Raceway Extra Deep Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2344
    SKU: 88279319
    $12.10
    Checking Pricing
         
    No. of Gangs:1-Gang
    Depth (Inches):2-3/4
    Raceway Size:400BAC, 800BAC, 2300BAC
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2344
    • Color Ivory
    • Depth (Inches) 2-3/4
    • Materials PVC
    • No. of Gangs 1-Gang
    • Raceway Size 400BAC, 800BAC, 2300BAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory PVC extra deep 1-gang device box for 400BAC, 800BAC and 2300BAC raceway. Device box is 4-3/4 L x 3 W x 2-3/4 in. D.