Wiremold (Legrand) 5450 PVC Raceway Device Bracket | Graybar Store
Wiremold (Legrand) - PVC Raceway Device Bracket - 5450
+ / - Hover over image to Zoom
Other Views

    PVC Raceway Device Bracket

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5450
    SKU: 22000317
    $11.82
    Checking Pricing
         
    Raceway Size:5400TB
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5450
    • Color Ivory
    • Materials PVC
    • Raceway Size 5400TB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory PVC device bracket for 5400TB raceway. Bracket is 6 L x 7/16 W x 5-3/32 in.