Wiremold (Legrand) 811 PVC Raceway 90° Flat Elbow | Graybar Store
Wiremold (Legrand) - PVC Raceway 90° Flat Elbow - 811
+ / - Hover over image to Zoom
Other Views

    PVC Raceway 90° Flat Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 811
    SKU: 88279481
    $2.50
    Checking Pricing
         
    Raceway Size:800BAC
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 811
    • Color Ivory
    • Materials PVC
    • Raceway Size 800BAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory PVC 90° flat elbow for 800BAC raceway. Elbow is 2-1/2 in. each leg.