Graybar Vendor PRIMER-PUR-QT PVC Primer Purple | Graybar Store
Graybar Vendor - PVC Primer Purple - PRIMER-PUR-QT
+ / - Hover over image to Zoom
Other Views

    PVC Primer Purple

    Manufacturer: Graybar Vendor
    Manufacturer #: PRIMER-PUR-QT
    SKU: 22063126
    $26.49
    Checking Pricing
         
    Size:Quart
    Color:Purple
    Material:Hazardous
    Use With:PVC and CPVC Pipe and Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PRIMER-PUR-QT
    • Color Purple
    • Size Quart
    • Adhesive Type Purple PVC Primer
    • Material Hazardous
    • Use With PVC and CPVC Pipe and Fittings
    • SAP Material Type ZSTD
    Product Overview:
    Purple verification quart primer for use on PVC and CPVC pipe and fittings.
    Purple Tinted Aggressive Lo-V.O.C. Verification Quart Primer for use on PVC and CPVC Pipe and Fittings