Graybar Vendor PRIMER-CLR-QT PVC Primer Clear | Graybar Store
Graybar Vendor - PVC Primer Clear - PRIMER-CLR-QT
+ / - Hover over image to Zoom
Other Views

    PVC Primer Clear

    Manufacturer: Graybar Vendor
    Manufacturer #: PRIMER-CLR-QT
    SKU: 96066307
    $24.69
    Checking Pricing
         
    Size:Quart
    Color:Clear
    Material:Hazardous
    Use With:PVC and CPVC Pipe and Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PRIMER-CLR-QT
    • Color Clear
    • Size Quart
    • Adhesive Type Clear PVC Primer
    • Material Hazardous
    • Use With PVC and CPVC Pipe and Fittings
    • SAP Material Type ZSTD
    Product Overview:
    Clear quart primer for use on PVC and CPVC pipe and fittings.
    • Clear Aggressive Lo-V.O.C. Primer
    • For use on PVC and CPVC Pipe and Fittings
    • Color- Clear
    • Size - Quart