Greenlee 860-1-1/2 PVC Heating Blanket | Graybar Store
Greenlee - PVC Heating Blanket - 860-1-1/2
+ / - Hover over image to Zoom
Other Views

    PVC Heating Blanket

    Manufacturer: Greenlee
    Manufacturer #: 860-1-1/2
    SKU: 88121812
    $380.19
    Checking Pricing
         
    Capacity:1-1/2
    Wattage:800
    Power Source:120V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 860-1-1/2
    • Capacity 1-1/2
    • Power Source 120V AC
    Product Overview:
    Greenlee's PVC heating blanket makes bends, offsets or saddles in PVC fast and easy
    • Easy to use wrap blanket around PVC, secure with hook and loop strap
    • Built-in stiffeners help keep the blanket tight to the PVC surface
    • Controlled, even heating for uniform bending
    • Heavy-duty cord and thermostat for long life
    • Temperature over 300 degree's Fahrenheit