Greenlee 851 PVC Heater. 1/2 to 4 in. PVC | Graybar Store
Greenlee - PVC Heater. 1/2 to 4 in. PVC - 851
+ / - Hover over image to Zoom
Other Views

    PVC Heater. 1/2 to 4 in. PVC

    Manufacturer: Greenlee
    Manufacturer #: 851
    SKU: 90080628
    $1,458.69
    Checking Pricing
         
    Capacity:1/2 to 4 Inch PVC
    Power Source:120 VAC
    Wattage:2300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 851
    • Capacity 1/2 to 4 Inch PVC
    • Power Source 120 VAC
    Product Overview:
    Electric Heater/Bender, Type Electric Heater/Bender, Head Material Metal, Conduit Size 1/2 to 4 Inch