Greenlee 849 PVC Heater, 1/2 to 2 in. PVC | Graybar Store
Greenlee - PVC Heater, 1/2 to 2 in. PVC - 849
+ / - Hover over image to Zoom
Other Views

    PVC Heater, 1/2 to 2 in. PVC

    Manufacturer: Greenlee
    Manufacturer #: 849
    SKU: 88121801
    $771.85
    Checking Pricing
         
    Capacity:1/2 to 2 Inch PVC
    Power Source:120 VAC
    Wattage:3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 849
    • Capacity 1/2 to 2 Inch PVC
    • Power Source 120 VAC
    Product Overview:
    Electric PVC Heater, Greenlee Brand, Includes On/Off Switch, Pilot Light and Carrying Handle