Thomas and Betts 68 P PVC Flush Round Concrete Floor Box | Graybar Store
Thomas and Betts - PVC Flush Round Concrete Floor Box - 68 P
+ / - Hover over image to Zoom
Other Views

    PVC Flush Round Concrete Floor Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 68 P
    SKU: 88320956
    $27.29
    Checking Pricing
         
    No. of Hubs:6
    Hub Size (Inches):3/4 (4), 1 (2)
    Size (Inches):5-5/32 Dia.
    No. of Gangs:Round
    Box Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 68 P
    • Box Depth (Inches) 6 in.
    • Hub Size (Inches) 3/4 (4), 1 (2)
    • Materials PVC
    • No. of Gangs Round
    Product Overview:
    5-5/32 in. PVC flush round concrete floor box with (4) 3/4 in. and (2) 1 in. hubs.
    • 100 Cubic inch capacity
    • Three way versatility for power, data and communications
    • PVC molded ports and reducer plugs included
    • Allows for various thickness of concrete pours
    • Suitable for carpet, tile or wood applications
    • UL scrub water tested