Thomas and Betts E971FB PVC Flush Round Concrete Floor Box | Graybar Store
Thomas and Betts - PVC Flush Round Concrete Floor Box - E971FB
+ / - Hover over image to Zoom
Other Views

    PVC Flush Round Concrete Floor Box

    Manufacturer: Thomas and Betts
    Manufacturer #: E971FB
    SKU: 88054672
    $51.58
    Checking Pricing
         
    No. of Hubs:4
    Hub Size (Inches):3/4 (2), 1 (2)
    Size (Inches):5 Dia.
    No. of Gangs:Round
    Box Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E971FB
    • Box Depth (Inches) 6 in.
    • Hub Size (Inches) 3/4 (2), 1 (2)
    • Materials PVC
    • No. of Gangs Round
    • No. of Hubs 4
    • Size (Inches) 5 Dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 in. PVC flush round concrete floor box with (2) 3/4 in. and (2) 1 in. hubs.
    • 90 Cubic inch capacity
    • Three way versatility for power, data and communications
    • PVC molded ports and reducer plugs included
    • Allows for various thickness of concrete pours
    • UL scrub water tested, approved for all types of finish flooring