Hubbell Wiring Device - Kellems S1PFB PVC Flush Round Concrete Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - PVC Flush Round Concrete Floor Box - S1PFB
+ / - Hover over image to Zoom
Other Views

    PVC Flush Round Concrete Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PFB
    SKU: 25062900
    $30.37
    Checking Pricing
         
    No. of Hubs:4
    Hub Size (Inches):1 (2), 1-1/2 (2)
    Size (Inches):5 Dia.
    Box Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PFB
    • Box Depth (Inches) 6 in.
    • Hub Size (Inches) 1 (2), 1-1/2 (2)
    • Materials PVC
    • No. of Hubs 4
    • Size (Inches) 5 Dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne 5 in. PVC flush round 6 in. deep concrete floor box with (2) 1 in. and (2) 1-1/2 in. hubs.
    • Non-corrosive plastic construction
    • Oversized 1-1/2 inch data conduit hub for increased cable capacity and bend radius
    • Parallel conduit hubs reduce labor and material cost, facilitating easier wire pull
    • Included are concrete cover, conduit reducers and conduit hub plugs
    • UL Listed for United States