Hubbell Wiring Device - Kellems PFBRG3 PVC Flush Rectangular Concrete Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - PVC Flush Rectangular Concrete Floor Box - PFBRG3
+ / - Hover over image to Zoom
Other Views

    PVC Flush Rectangular Concrete Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PFBRG3
    SKU: 98296366
    $91.86
    Checking Pricing
         
    No. of Gangs:3-Gang
    No. of Hubs:8
    Hub Size (Inches):1-1/4
    Size (Inches):11-7/8 L x 6-9/10 W
    Box Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PFBRG3
    • Box Depth (Inches) 6 in.
    • Hub Size (Inches) 1-1/4
    • Materials PVC
    • No. of Gangs 3-Gang
    • No. of Hubs 8
    • Size (Inches) 11-7/8 L x 6-9/10 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-Gang PVC flush 6 in. deep rectangular concrete floor box with (8) 1-1/4 in. hubs.
    • Reducer/plug furnished for each hub
    • 3 inch minimum concrete pour
    • UL Listed file number E92074